123 Series Z Purlin Clip, 1/4" Hole, 0.06"–0.1" Flange

Item #: 81297

Cat #: 123

UPC: 782856381006

to view pricing and more.
Documents & Guides
Z Purlin Clip, Hammer-on clip, 1/4 Inch Hole to Z Purlin, Steel

Overview

Z Purlin Clip, Hammer-on clip, 1/4 Inch Hole to Z Purlin, Steel

Effective way to secure conduit from a Z purlin structural element.

Also known as: 782856381006, 123

Features & Benefits

  • Hammer-on clip compensates for angle of purlin
  • Provides method for attaching conduit and boxes to purlin
  • Bottom mount

Specifications

Diameter: 1/4 in
Material: Steel
Standards: California Proposition 65
Diameter: 1/4 in
Standards: California Proposition 65
Material: Steel