Hex Bolt, 1/2" x 1", Stainless Steel, Box of 25

Item #: 813016

Cat #: B12X1HBSS

UPC: 705591740891

to view pricing and more.
Documents & Guides
Hex Bolt, 1/2" x 1", Stainless Steel, Order of 1 = Box of 25

Overview

Hex Bolt, 1/2" x 1", Stainless Steel, Order of 1 = Box of 25
Also known as: 705591740891, B12X1HBSS

Specifications

Diameter: 1/2 in
Length: 1 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel
Length: 1 in