REXEL logo

Locknut, Size: 1", Material: Steel

Item #: 81305
Cat #: 13
UPC: 784564100139
Sign In or Register to view pricing and more.
Locknut, Size: 1 Inch, Material: Steel, For Use With Rigid/IMC Conduit

Product Overview

Locknut, Size: 1 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Also known as: 784564100139, 13
Frequently Bought Together (40)
Cooper Crouse-Hinds
16 Locknut, Size: 2", Material: Steel
Cooper Crouse-Hinds
11 Locknut, Size: 1/2", Material: Steel
Cooper Crouse-Hinds
17 Locknut, Size: 2 1/2", Material: Steel
Cooper Crouse-Hinds
HGLL5 1 1/2 GRND BSHG INSULATED 150 C 4 TO 14
Dottie
BT49 Barricade Tape, DANGER KEEP OUT, Red
Cooper Crouse-Hinds
ACC75 3/4 AC AND FMC TO EMT COMB CMP CPL
Cooper Crouse-Hinds
15 Locknut, Size: 1-1/2", Material: Steel
3M
8210PLUS *Not Available* Particulate Respirator, N95 Approved *** Discontinued ***
Unistrut
HHXN025-EG Hex Nut, Steel, Electro-Galvanized, 1/4"
OZ Gedney
HBLG-1504 Grounding Bushing, Insulated, Type HBLG, 1-1/2", Malleable Iron
Lithonia Lighting
TWHLED30C100040KT3MMVOLTDDBXD LED Wallpack, 30 LEDs, 4000K, Type III, 120-277V, Dark Bronze
Calbrite
S61500LR00 Conduit Body, Type: LR, FM8, 1-1/2"
Cooper Crouse-Hinds
1659 4 EMT CMP CONN INSULATED
Cooper Crouse-Hinds
1658 3 1/2 EMT CMP CONN INSULATED
Cooper Crouse-Hinds
CG75250 3/4 ST. RED CORD GRIP .15 .25
Cooper Crouse-Hinds
CG50250 1/2 ST. RED CORD GRIP .15 .25
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Burndy
BUR YRV8CV10L REDUCER
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Metallics
JSHK2A 1-3/4 X .186 S-HOOK STEEL ZINC
Cooper Crouse-Hinds
LR55CGN 1 1/2 RGD LR COND BODY CVR AND GSKT AL
Ideal
42-152 Caution Tape, Non-Detectable Underground, 6", Yellow
3M
WCD-P Wire Connector Power Driver Tool
Appleton
BLSG-100 Sealing Locknut, 1", PVC Gasketed, Steel/Zinc
Cooper Crouse-Hinds
354 2 TO 1 RGD KNOCKOUT REDUCING WASHER
Leviton
2431 Locking Plug, 20A, 3PH 480V, 3P4W
Appleton
STG-100 Liquidtight Sealing Gasket, 1", Steel Retainer
Leviton
T5825-W Tamper Resistant Decora Receptacle, 20A, 125V, White
Unistrut
P2558-07-EG Pipe Strap (single Piece)
Leviton
80716-T Duplex Receptacle Wallplate, 2-Gang, Nylon, Lt. Almond
nVent Caddy
515A Lay-In/Troffer Support Clip, for Upturned or Straight Lip Fixtures
Cooper Crouse-Hinds
20 Locknut, Size: 2", Material: Malleable Iron
Calbrite
S60700LR00 Conduit Body, Type LR, Size: 3/4", Form 8, Stainless Steel
Wiremold
V518 Raceway External Elbow, Steel, Ivory, 500 Series
Thomas & Betts
3303-TB 3/4IN 2SCREW CONN STR SHEATHCABLE
Cooper Crouse-Hinds
663 1 1/4 EMT CMP CPL
nVent Caddy
SCH40B Strut Strap, 1-Piece, Diameter: 2", Steel
Cooper Crouse-Hinds
22 5 UL LOCKNUT
37NWCPS/DOM 3/8 COMMERCIAL PATTERN FLAT WASHER S/S 18-8 DOMESTIC
37CNFHS/DOM 3/8-16 FINISH NUT 18/8 S/S DOMESTIC

Specifications

Type: Locknut
Diameter: 1 in
Material: Steel
Type: Locknut
Material: Steel
Diameter: 1 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)