REXEL logo

Starter, Overload Relay Heater, Citation

Item #: 81307
Cat #: H1030
UPC: 782113212654
Sign In or Register to view pricing and more.
(1) Replacement Overload Relay Heater Element for ST Series. ***Amp Range Depends on the Starter Type/Series. Use attached Catalog Page to see the many Range Options***

Product Overview

(1) Replacement Overload Relay Heater Element for ST Series. ***Amp Range Depends on the Starter Type/Series. Use attached Catalog Page to see the many Range Options***
Also known as: 782113212654, H1030
Frequently Bought Together (25)
Littelfuse
CCMR010.TXP 10 Amp, 600VAC, Time Lag (Slo-Blow)
nVent Hoffman
A404CH Junction Box, NEMA 12, Hinged Cover, 4" x 4" x 3"
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
nVent Hoffman
A6P6 Panel For Junction Box, 6" x 6", Steel/White Powder Coat Finish
Leviton
13654-SWP Fluorescent Lampholder, Miniature Base
nVent Hoffman
A606CH Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4"
Eaton
H2008B-3 Heater Pack, 3.23 - 5.23 or 194 - 274, Class 20, Freedom Series
Appleton
HUB-75 Conduit Hub, 3/4", Insulated, Steel
Multiple
EMT2002212 2" EMT 22-1/2 Degree Elbow
Littelfuse
IDSR007 7A, 600VAC/600VDC, Class RK5 Fuses
Eaton
13103AQD07 Photoelectric Sensor, Comet, Background Rejection, 9", Sensing Range
Appleton
PLG-50R Close-Up Plug, Recessed Head, 1/2", Explosionproof, Steel
Littelfuse
218002P 2A, 250V, 218 Series, (Slo-Blow)
Dottie
RMC1434 1/4" Machine Screw
Littelfuse
313003P 3A, 250V, 313 Series, Slo-Blow Fuse
Entrelec
010503215 Feed Through Terminal Block, Type: M 4/6
Multiple
GRC050XCL 1/2" x 1-1/8" Galvanized Conduit Nipple, Closed
Entrelec
016897307 Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6
Eaton
13108A6513 Photoelectric, Comet Series, Perfect Prox
ABB
ACS-CP-A Advanced Control Panel ACS310, ACS355 & ACS550
Hubbell-Killark
PF-2 Packing Fiber, 2 Ounces Fiber Filler
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Eaton
E50KL355 Limit Switch, Roller Lever, 1.5" Length, .75" Diameter, Metal
Penn-Union
CUALGEL8OZ Oxide Inhibitor - 8oz Squeeze Bottle
ABB
A16-30-10-84 3P, Contactor, IEC, 120V AC

Specifications

Type: Heater Pack
Type: Heater Pack

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)