ONE TIME FUSE-125V-TYPE A

Item #: 81316

Cat #: ALS-500

UPC: 051712700474

to view pricing and more.
Documents & Guides
500A 125V Stud Mounted Fuse

Overview

500A 125V Stud Mounted Fuse
Also known as: 051712700474, ALS-500

Specifications

Amps: 500
Type: Fuse, One Time
Volts AC: 125
Mounting: Bolt On
Amps: 500
Volts AC: 125
Type: Fuse, One Time
Mounting: Bolt On