Permasleeve Polyolefin 22 To 16 Gauge Wire Marking Sleeves

Item #: 813209

Cat #: MC-125-342-YL

UPC: 754473083090

to view pricing and more.
Documents & Guides
Permasleeve Polyolefin 22 To 16 Gauge Wire Marking Sleeves

Overview

Permasleeve Polyolefin 22 To 16 Gauge Wire Marking Sleeves

Permasleeve® Ps Heat-Shrink Polyolefin (B-342) Wire Marking Sleeves Combine Speed, Ease Of Use, And Permanence To Create Long-Lasting, High Quality Identification.

Also known as: 754473083090, MC-125-342-YL

Specifications

Type: Main Breaker, Copper Buss
Amps: 200
Material: Polyolefin
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 42
Standards: California Proposition 65
Interrupt Rating DC: 125 kA
Type: Main Breaker, Copper Buss
Material: Polyolefin
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Circuits: 42
Interrupt Rating DC: 125 kA