REXEL logo

Ps, Iec, Ang Box, 60a, 1 1/2", Alu

Item #: 81323
Cat #: BB602W
UPC: 783585390727
Sign In or Register to view pricing and more.
Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Accessory, Back Box, For 60a, 1 1/2" Npt Hub, Angled, Mounting Screws Included, Gray Cast Aluminum

Product Overview

Heavy Duty Products, Iec Pin And Sleeve Devices, Industrial Grade, Accessory, Back Box, For 60a, 1 1/2" Npt Hub, Angled, Mounting Screws Included, Gray Cast Aluminum
Also known as: 783585390727, BB602W
Frequently Bought Together (22)
Hubbell-Kellems
HBL360R6W PS, IEC, RECP, 2P3W,
Hubbell-Kellems
HBL460R9W Pin & Sleeve Receptacle, 60A, 3PH, 480V, 3P4W, Watertight, Blue
Hubbell-Wiring Kellems
HBL560R9W Pin & Sleeve Receptacle, 60A, 3 Phase Y, 120/208V, Blue
Burndy
GRL5 Ground Rod Clamp, 5/8", 10 - 2 AWG, Direct Burial Rated, Copper
Arlington
444 Conduit Bushing, Insulating, 1-1/2", Threaded, Plastic
Multiple
GRC150XCL 1-1/2" x 1-3/4" Galvanized Conduit Nipple, Closed
Arlington
405 Conduit Locknut, 1-1/2", Steel/Zinc Plated
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Omni Cable
OMN B10605 6/5 SO CORD
Hubbell-Kellems
BB601W Ps, Iec, Ang Box, 60a, 1 1/4", Alu
Hubbell-Wiring Kellems
HBL560P5W PS, IEC, PLUG, 4P5W, 60A 347/600V,4X/69K
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Appleton
LB150-M Conduit Body, Type: LB, Size: 1-1/2", Form 35, Malleable Iron
Appleton
K125&150 Conduit Body Cover, 1-1/2", Form 35, Steel
Burndy
KA2U 14STR-2STR DUAL RATED
Hubbell-Kellems
HBL460P9W Pin & Sleeve Plug, 60A, 3PH Delta 250V, 3P4W, Blue
Appleton
GK125-150-N Conduit Body Gasket, Type: Solid/Open, Size: 1-1/4 to 1-1/2"
Hubbell-Wiring Kellems
HBL430R9W Watertight IEC Pin & Sleeve Receptacle, 30A, 250V, Blue
Hubbell-Kellems
BB301W Angled Back Box for 20/30A Pin & Sleeve Receptacle, 1" Hub, Aluminum
Hubbell-Kellems
HBL560P9W Pin and Sleeve Plug, IEC, 4P5W, 60A, Reversed
Hubbell-Wiring Kellems
HBL560R5W PS, IEC, RECP, 4P5W, 60A 347/600V,4X/69K
Multiple
BARESD47STR-CUT 4 AWG Bare Copper, 7 Strand, Cut to Length

Specifications

Type: Accessories
Type: Accessories

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)