REXEL logo

Locknut, Size: 3/4", Material: Steel

Item #: 81324
Cat #: 12
UPC: 784564100122
Sign In or Register to view pricing and more.
Locknut, Size: 3/4 Inch, Material: Steel, For Use With Rigid/IMC Conduit

Product Overview

Locknut, Size: 3/4 Inch, Material: Steel, For Use With Rigid/IMC Conduit
Also known as: 784564100122, 12
Frequently Bought Together (35)
Cooper Crouse-Hinds
932 Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Eaton/Bussmann Series
LPJ-35SP Fuse, 35 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Appleton
STG-50 Liquidtight Sealing Gasket, 1/2", Steel Retainer
Eaton/Bussmann Series
FNQ-R-15 Fuse, 15 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Thomas & Betts
2522 Cord Connector, Strain Relief, Straight, Male, 1/2", Zinc Die Cast
Thomas & Betts
5242 Liquidtight Connector, 45°, 1/2", Non-Insulated, Malleable Iron
Eaton/Bussmann Series
LPJ-40SP Fuse, 40 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Thomas & Betts
2521 .5 IN CORD CONNECTOR .250-.375 RANG
Cooper Crouse-Hinds
15 Locknut, Size: 1-1/2", Material: Steel
Thomas & Betts
2535 3/4 IN CORD CONN .625-.750 RANG
Eaton/Bussmann Series
LP-CC-5 LOW PEAK CC TIME DELAY
Eaton/Bussmann Series
FNQ-R-5 Fuse, 5 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
GMD-2-R Fuse, 2 Amp Time-Delay Glass, 5mm x 20mm, 250V, RoHS
Thomas & Betts
LN-201 Locknut, 1/2", Threaded, Zinc Die Cast
Eaton/Bussmann Series
KTK-R-8 Fuse, 8A, Class CC, Fast-Acting, 13/32" x 1-1/2", 600VAC
Appleton
RW75-50 Reducing Washer, 3/4" x 1/2", Steel
Weidmuller
0462900000 Wire End Ferrule, .75mm², Color Coded White, 10mm Stripping Length
Eaton/Bussmann Series
KTK-R-2 Fuse, 2 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Thomas & Betts
2520 1/2IN CORD CONNECTOR .125-.250 RANG
Cooper Crouse-Hinds
512 1 RGD CLMP IRN
Multiple
GRC125X250 1-1/4" x 2-1/2" Galvanized Conduit Nipple
Multiple
THHN12SOLBLK500RL 12 AWG THHN Solid Copper, Black, 500'
Cooper Crouse-Hinds
PLG45M 1 1/4 RGD SQUARE HEAD PLUG CST IRON
Multiple
GRC075 3/4" Galvanized Coupling
Multiple
GRC125X300 1-1/4" x 3" Galvanized Conduit Nipple
Multiple
GRC150X600 1-1/2" x 6" Galvanized Conduit Nipple
Multiple
GRC125X200 1-1/4" x 2" Galvanized Conduit Nipple
Cooper Crouse-Hinds
191 3/4 3PC CONDUIT COUPLING
Multiple
THHN10SOLBLU500RL 10 AWG THHN Solid Copper, Blue, 500'
Appleton
CNN-800 Chase Nipple, 3", Zinc Die Cast
Thomas & Betts
5252 Liquidtight Connector, Straight, 1/2", Malleable Iron
Thomas & Betts
TB TYZ528M CABLE TIE 50LB 14IN AQUA
Cooper Crouse-Hinds
931 Conduit Bushing, Insulating, 1/2", Threaded, Plastic
Cooper Crouse-Hinds
370G 1 WDGNUT SHT STEEL FORM 7 CVR/GASK
Appleton
PB-800-D Conduit Bushing, Insulating, 3", Threaded, Plastic

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Type: Locknut
Material: Malleable Iron
Type: Locknut
Diameter: 3/4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)