NEMA 12 Lay-in Wireway 60.00 Str Section

Item #: 813278

Cat #: 12660-12LW

UPC: 782051004564

to view pricing and more.
Circ-a-w 12660-12lw Neama 12 layin Wireway 60"

Overview

Circ-a-w 12660-12lw Neama 12 layin Wireway 60"
Also known as: 782051004564, 12660-12LW

Specifications

Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 60 in
Color: Gray
Material: Steel