Drive, Variable, 380-480VAC, 11kW, 15HP, 24A, Normal & Heavy Duty

Item #: 813305
Cat #: E25BD024N104/A
UPC: 885630543208
Sign In or Register to view pricing and more.
Drive, PowerFlex 525, 380 - 480 Volt AC, 11 kW, 15 Horse Power, 24 Amp, Normal & Heavy Duty, Frame D, No Filter

Overview

Drive, PowerFlex 525, 380 - 480 Volt AC, 11 kW, 15 Horse Power, 24 Amp, Normal & Heavy Duty, Frame D, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 885630543208, E25BD024N104/A

Specifications

Phase: 3
Amps: 24
Horsepower: 15
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 7.500 kW
Phase: 3
Horsepower: 15
IP/NEMA Rating: IP20
Amps: 24
Type: Variable Frequency Drive
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)