
SLK® Y-Tap Breakaway, Crimp, Fused, 2 Wire Line Side, 1 Wire Load Side
Item #: 813333
Cat #: 30-C2016
UPC: 783250742509
to view pricing and more.
Documents & Guides
SLK Y-Tap Breakaway, Crimp, Fused (Hot), 2 Wire Line Side 2-4 AWG; 1 Wire Load Side, 14 - 6 AWG, Thermoplastic, Orange
Overview
SLK Y-Tap Breakaway, Crimp, Fused (Hot), 2 Wire Line Side 2-4 AWG; 1 Wire Load Side, 14 - 6 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250742509, 30-C2016
Features & Benefits
- Bright orange for ease of visibility
- Breakaway or non-breakaway
- Listed for submersible installations per UL486D, not intended for continuous submersion
- In-Line or Y-Tap versions available
- One or two wires on line or load side
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- Neutral (i.e., non-fused) versions include dummy fuse
- Crimp or set screw wire termination
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- Rated for copper and aluminum
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 6, 4 - 2 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 6, 4 - 2 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |