FUTURE FLOOD 52W LED COOL ARM ON-OFF 7X6 WHITE

Item #: 813424

Cat #: FFLED52W

UPC: 019813224428

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 52W LED COOL ARM ON-OFF 7X6 WHITE

Overview

FUTURE FLOOD 52W LED COOL ARM ON-OFF 7X6 WHITE
Also known as: 019813224428, FFLED52W

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 7597
Wattage: 52
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Lumens: 7597