KEL-DPZ Multi-Membrane Cable Entry Plate

Item #: 813459

Cat #: 43796

UPC:

to view pricing and more.
Documents & Guides
Multi-Membrane Cable Entry Plate, Max 17 Conductors, Cut Out Size 46 x 46 mm, NEMA 12/IP66, Elastomer, Gray

Overview

Multi-Membrane Cable Entry Plate, Max 17 Conductors, Cut Out Size 46 x 46 mm, NEMA 12/IP66, Elastomer, Gray

The assembly of the KEL-DPZ with unterminated cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane, push the cables through. The KEL-DPZ provides strain relief and protection up to IP66 / UL type 12

Also known as: 43796

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Conductors: 17
IP/NEMA Rating: IP66, NEMA 12
Conductors: 17
Color: Gray