This product has been discontinued.

Pendant, 3 Light, 100W, Burnished Chestnut
Item #: 81346
Cat #: P3542-86
UPC: 785247354221
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, Savannah, Size: 17x27-1/4", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Bowl, Finish: Burnished Chestnut.
Overview
Pendant, Savannah, Size: 17x27-1/4", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body, Steel Chain, & Glass Bowl, Finish: Burnished Chestnut.
Also known as: 785247354221, P3542-86
Specifications
| Color: | Burnished Chestnut |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Type: | Pendant |
| Diameter: | 17 in |
| Color: | Burnished Chestnut |
| Wattage: | 100 |
| Diameter: | 17 in |
| Base: | Medium Screw (E26) |
| Type: | Pendant |