M-thn 1333565ch Power Distribution

Item #: 813471

Cat #: 1333565CH

UPC: 784337133050

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Marathon; Power Distribution Block; Wire Size: Line Side: (1) 600 Kcmil - 2 Awg,load Side: (2) 250 - 6 Awg; Amperage Rating: 420 Amp For Copper Wire, 340 Amp For Aluminum Wire; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductivity Aluminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screws: Zinc Plated Steel; Hinged Cover: Glass Filled Polycarbonate (thermoplastic); Size: 5.360 In Length X 4 In Width X 3.490 In Heigth; Maximum Insulator Base Temperature:125 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories:marker Strips; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 3; Includes: Snap-on Hinged Cover

Overview

Marathon; Power Distribution Block; Wire Size: Line Side: (1) 600 Kcmil - 2 Awg,load Side: (2) 250 - 6 Awg; Amperage Rating: 420 Amp For Copper Wire, 340 Amp For Aluminum Wire; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductivity Aluminum; Insulator Base: Glass Filled Polycarbonate (thermoplastic); Terminal Set Screws: Tin Plated Aluminum; Connector Mounting Screws: Zinc Plated Steel; Hinged Cover: Glass Filled Polycarbonate (thermoplastic); Size: 5.360 In Length X 4 In Width X 3.490 In Heigth; Maximum Insulator Base Temperature:125 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories:marker Strips; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 3; Includes: Snap-on Hinged Cover
Also known as: 784337133050, 1333565CH

Specifications

No Specifications Available