Breaker, 15A, 2P, 120/240VAC, Ground Fault Equipment Protection

Item #: 813492

Cat #: QBGFEP2015

UPC: 786679473474

to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC.

Overview

15 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC.
Also known as: 786679473474, QBGFEP2015

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On