40W Led Wallpack

Item #: 813547

Cat #: FAT40

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
WALL PACK LED 41W 5000K 3444L 100000HR

Overview

WALL PACK LED 41W 5000K 3444L 100000HR
Also known as: FAT40

Specifications

Wattage: 40
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Light Technology: LED
Color: Black
Volts AC Range: 120 - 277