Welding Material, F80, 65

Item #: 813582

Cat #: 65F80

UPC: 782856001645

to view pricing and more.
F80 welding material is primarily used for rail applications. It is poured into the mold and ignited with a flint ignitor. Contains approx 65 grams of weld metal and small quantity of starting material.

Overview

F80 welding material is primarily used for rail applications. It is poured into the mold and ignited with a flint ignitor. Contains approx 65 grams of weld metal and small quantity of starting material.

nVent ERICO Cadweld F80 welding material is primarily used for rail applications. The traditional welding material is packaged in a blue tube, poured into the mold and ignited with a flint ignitor.

Also known as: 782856001645, 65F80

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in making connections to load-bearing rail
  • Welding material is in the top of the tube and starting material is in the bottom of the tube
  • Packaged by size in plastic tubes with yellow caps
  • Tubes packaged in plastic boxes along with metal disks
  • Each welded connection uses a single disk
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Diameter: 1 in
Material: Fiberglass
Length: 10 ft
Standards: California Proposition 65, Build America Buy America Compliant
Diameter: 1 in
Length: 10 ft
Material: Fiberglass
Standards: California Proposition 65, Build America Buy America Compliant