Fluorescent Lamp, High Output, T5, 46", 54W, 4100K

Item #: 813617
Cat #: F54T5/841/HO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T5, 54 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 5000, Length: 46 inch

Overview

Fluorescent Lamp, High Output, T5, 54 Watt, 4100K, Base: Miniature Bipin, 85 CRI, Lumens: 5000, Length: 46 inch
Also known as: F54T5/841/HO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Lumens: 5000
Color Rendering Index (CRI): 85
Material: Glass
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)