Label,M Series,B461,1"x25ft,Blk/Wht,1 CQ

Item #: 813693

Cat #: MC-1000-461

UPC: 754473141769

to view pricing and more.
Documents & Guides
No Documents Available
M Series Self-Laminating Polyester Label Supply - Black on White. Brand Name: Brady«. Sub Brand: M Series. Type: Label. Special Features: Excellent Cold-Weather Performance, Low Profile, Perfoms Well in Autoclave Applications, Perfoms Well in Freezer Applications, Performs Well in Hot Water Bath (100C) Application, Performs Well in Liquid Nitrogen Applications, Self-Laminating. Application: Component & Equipment ID, General & Industrial ID, Laboratory ID - Bottle, Tube & Vial, Panel Labeling, Voice & Data ID. Standard: ASTM D 1000. Color: Black on White. Included: 1 Continuous Roll (25 Feet). Material: Brady B-461 Polyester. Width: 1 IN. Length: 25 FT. Thickness: 0.0019 IN. Finish: Matte. Temperature Range: -320 to 230 DEG F. Printer Type: BMP«51 Label Maker, BMP«53 Label Maker. Print Method: Thermal Transfer. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 143293.

Overview

M Series Self-Laminating Polyester Label Supply - Black on White. Brand Name: Brady«. Sub Brand: M Series. Type: Label. Special Features: Excellent Cold-Weather Performance, Low Profile, Perfoms Well in Autoclave Applications, Perfoms Well in Freezer Applications, Performs Well in Hot Water Bath (100C) Application, Performs Well in Liquid Nitrogen Applications, Self-Laminating. Application: Component & Equipment ID, General & Industrial ID, Laboratory ID - Bottle, Tube & Vial, Panel Labeling, Voice & Data ID. Standard: ASTM D 1000. Color: Black on White. Included: 1 Continuous Roll (25 Feet). Material: Brady B-461 Polyester. Width: 1 IN. Length: 25 FT. Thickness: 0.0019 IN. Finish: Matte. Temperature Range: -320 to 230 DEG F. Printer Type: BMP«51 Label Maker, BMP«53 Label Maker. Print Method: Thermal Transfer. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Label/Media in Cartridge with Ribbon. Alternate Catalog Number: 143293.
Also known as: 754473141769, MC-1000-461

Specifications

Length: 25 ft
Material: Polyester
Type: Label
Length: 25 ft
Type: Label
Material: Polyester