REXEL logo

Starter, Overload Relay Heater, Citation

Item #: 81371
Cat #: H1026
UPC: 782113212609
Sign In or Register to view pricing and more.
(1) Replacement Overload Relay Heater Element for ST Series. ***Amp Range Depends on the Starter Type/Series. Use attached Catalog Page to see the many Range Options***

Product Overview

(1) Replacement Overload Relay Heater Element for ST Series. ***Amp Range Depends on the Starter Type/Series. Use attached Catalog Page to see the many Range Options***
Also known as: 782113212609, H1026
Frequently Bought Together (26)
Eaton
HFD3060L Breaker, 60A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD, Breaker, Lugs
Eaton
H1047 Overload Relay Heater, Citation
Eaton
13101AQD07 Photoelectric Sensor, Comet, Background Rejection, 4", Sensing Range
Eaton
13104A6517 Photoelectric Sensor, Comet, Background Rejection, 2", Sensing Range
Eaton
13103AQD07 Photoelectric Sensor, Comet, Background Rejection, 9", Sensing Range
Lithonia Lighting
ELM2L-M12 LED Emergency Light
Leviton
ODS10-IDW PIR Occupancy Sensor/Switch, White
Philips Advance
71A8473001D High Pressure Sodium Ballast, 400W, 120-277V
Linemaster
632-S Foot Switch, SPDT, Momentary
Wattstopper
CI-355 PIR Ceiling Occupancy Sensor, 100-347 VAC, Center Mount 360°
Littelfuse
251005L 5A, 125V, 251 Series, Fast-Acting Fuse
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
nVent Hoffman
A606CH Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4"
Woodhead
25W34 Locking Watertight Connector,15A, 277V, L7-15, Yellow
Multiple
THHN8STRBLK2500RL 8 AWG THHN Stranded Copper, Black, 2500'
Multiple
UA075GRY100CL Liquidtight, Type: UA, 3/4", 100' Coil
nVent Hoffman
A4AXFN Axial Fan, Compact, 4", 115VAC, 50/60Hz, Black
Appleton
ST-75 Liquidtight Connector, Straight, 3/4", Steel
Multiple
SJOWSJO144BLK250RL SJOW Portable Cord, 14/4, Black, 250'
Littelfuse
216010P 10A, 250V, 216 Series, Fast-Acting
Leviton
2431 Locking Plug, 20A, 3PH 480V, 3P4W
Eaton
M22-K01 Contact Block, Plastic, Screw Clamp, 1NC Contact, 22.5mm
ABB
CL-100R 22mm Indicator Light, Red
Eaton
DS16CP Control Pole Kit, 2-3P, 30-1200A, Rated for Safety Switches
Eaton
C341EC Control Transformer Kit, 200VA, Primary 240/480, Secondary 120/110
Leviton
L7707 Strain-Relief Grip, Galvanized Steel Grip, 1/2", Aluminum

Specifications

Type: Heater Pack
Type: Heater Pack

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)