General Purpose Relay, 11 Blade, 3PDT, 12V DC

Item #: 813734
Cat #: D5PF3AR1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 12V DC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 12V DC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: D5PF3AR1

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Volts DC Control: 12
Mounting: Socket
Amps: 16
Base: 11-Blade
Type: General Purpose Relay, 3PDT
Volts DC Control: 12
Amps: 16
Poles: 3
Mounting: Socket
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)