Panel For Enclosure, Size: 78" x 34", Steel/White

Item #: 81385

Cat #: A86PM37

UPC: 783510299804

Sign In or Register to view pricing and more.
Panel For Enclosure, Size: 78" x 34", Material/Finish: Steel/White Powder Coat, For Use with Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures

Overview

Panel For Enclosure, Size: 78" x 34", Material/Finish: Steel/White Powder Coat, For Use with Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures

Panel For Enclosure, Size: 78" x 34", Material/Finish: Steel/White Powder Coat, For Use with Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures

Also known as: 783510299804, A86PM37

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 78 in
Color: White
Material: Steel
Width: 34 in
Finish: Powder Coated
Height: 78 in
Material: Steel
Finish: Powder Coated
Color: White
Width: 34 in