TYP3R PNTD GALVSCRW RAINPRF TROUGH 25573

Item #: 813908

Cat #: 2-88RTP

UPC: 806101025573

to view pricing and more.
Documents & Guides
TYPE 3R PAINTED GALV SCREW COVER RAIN PROOF TROUGH 25573

Overview

TYPE 3R PAINTED GALV SCREW COVER RAIN PROOF TROUGH 25573
Also known as: 806101025573, 2-88RTP

Specifications

Color: Gray
Width: 8 in
Length: 2 ft
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 2 ft
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R