General Electric 15HP,6P,284T,230/460V,TEFC,Small AC Motor Model # 5KS284STE305

Item #: 813947

Cat #: M7547

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GEN M7547 MOTOR-ENERGY $AVER

Overview

GEN M7547 MOTOR-ENERGY $AVER
Also known as: M7547

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 15
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1200
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 348
Phase: 3
Horsepower: 15
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 348
Material: Cast Iron
IP/NEMA Rating: IP54
RPM: 1200
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification