This product has been discontinued.

Close to Ceiling Light, 2 Light, 60W, Burnished Chestnut
Item #: 81395
Cat #: P3539-86
UPC: 785247353927
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, Savannah, Size: 7-1/4x13", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Burnished Chestnut.
Overview
Close to Ceiling Light, Savannah, Size: 7-1/4x13", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Burnished Chestnut.
Also known as: 785247353927, P3539-86
Specifications
| Color: | Burnished Chestnut |
| Base: | Medium Screw (E26) |
| Diameter: | 13 in |
| Wattage: | 60 |
| Type: | Close To Ceiling |
| Color: | Burnished Chestnut |
| Diameter: | 13 in |
| Type: | Close To Ceiling |
| Base: | Medium Screw (E26) |
| Wattage: | 60 |