Knockout Seal, Type: Liquidtight, Threaded, Size: 1/2", Nylon

Item #: 813980

Cat #: 3546B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Knockout Seal, Type: Liquidtight, Threaded, Hex Head With Slot, Size: 1/2 Inch, Color: Black, Material: Nylon, Includes Integral Sealing Ring.

Overview

Knockout Seal, Type: Liquidtight, Threaded, Hex Head With Slot, Size: 1/2 Inch, Color: Black, Material: Nylon, Includes Integral Sealing Ring.
Also known as: 3546B

Specifications

Diameter: 1/2 in
Color: Black
Material: Nylon
Diameter: 1/2 in
Material: Nylon
Color: Black