PANEL, NEMA 12 / 37x48

Item #: 8140

Cat #: A37P48

UPC: 783510130329

Sign In or Register to view pricing and more.
Panels for A26 Low-Profile Type 12 Disconnect Enclosures, 37.88x48.00, White, Steel

Overview

Panels for A26 Low-Profile Type 12 Disconnect Enclosures, 37.88x48.00, White, Steel

nVent HOFFMAN HOFA37P48 optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-IN. steel. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Mounting hardware included with enclosure.

Also known as: 783510130329, A37P48

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Color: White
Material: Steel
Width: 48 in
Finish: Powder Coated
Height: 37.880 in
Color: White
Width: 48 in
Height: 37.880 in
Material: Steel
Finish: Powder Coated