Copper Patch Cord, Cat 6A (SD), Green UT

Item #: 814050

Cat #: UTP6ASD9GR

UPC: 074983309726

Sign In or Register to view pricing and more.
Copper patch cord, category 6A (SD), 10 Gb/s UTP with TX6A™ 10Gig™ modular plugs on each end, 9 ft, green.

Overview

Copper patch cord, category 6A (SD), 10 Gb/s UTP with TX6A™ 10Gig™ modular plugs on each end, 9 ft, green.
Also known as: 074983309726, UTP6ASD9GR

Specifications

Length: 9 ft
Color: Green
Material: Copper
Length: 9 ft
Material: Copper
Color: Green