Panel, 49.16x68.00

Item #: 814078

Cat #: A49P68NG

UPC: 783510153984

to view pricing and more.
Panel, Lg Type 1 / 49.16x68.00, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: Fits 60.00x72/73, Material/finish: Galvanized

Overview

Panel, Lg Type 1 / 49.16x68.00, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: Fits 60.00x72/73, Material/finish: Galvanized

Panels for free-stand, Type 1 two-door standard and disconnect enclosures.

Also known as: 783510153984, A49P68NG

Specifications

Width: 68 in
Material: Steel
Height: 49.160 in
Finish: Galvanized
Width: 68 in
Height: 49.160 in
Material: Steel
Finish: Galvanized