This product has been discontinued.

Close to Ceiling Light, 2 Light, 60W, White
Item #: 81410
Cat #: P3536-30
UPC: 785247353620
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 2 Light, 60W, WhiteClose to Ceiling Light, Swirled Glass, Size: 6x11-3/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Overview
Close to Ceiling Light, 2 Light, 60W, WhiteClose to Ceiling Light, Swirled Glass, Size: 6x11-3/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Also known as: 785247353620, P3536-30
Specifications
| Base: | Medium Screw (E26) |
| Diameter: | 11 3/4 in |
| Color: | White |
| Wattage: | 60 |
| Type: | Close To Ceiling |
| Base: | Medium Screw (E26) |
| Color: | White |
| Type: | Close To Ceiling |
| Diameter: | 11 3/4 in |
| Wattage: | 60 |