This product has been discontinued.

LED Wall Sconce, 14W, 1200L, 4000K, 120V, w/Photocell
Item #: 814104
Cat #: LPW7-1BZPCB
UPC: 190096011179
to view pricing and more.
Documents & Guides
LED Wall Sconce, 14 Watt, 1200 Lumen, 4000K, 70CRI,120 Volt, Bronze Textured Paint, With Button Photocell
Overview
LED Wall Sconce, 14 Watt, 1200 Lumen, 4000K, 70CRI,120 Volt, Bronze Textured Paint, With Button Photocell
Also known as: 190096011179, LPW7-1BZPCB
Specifications
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Type: | Wall Light |
| Wattage: | 14 |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Type: | Wall Light |
| Color: | Bronze |
| Volts AC: | 120 |
| Wattage: | 14 |
| Light Technology: | LED |