C-h Ecn0121a3a NEMA Fvnr Cont Encl

Item #: 814116
Cat #: ECN0121A3A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed NEMA Full Voltage Non-reversing Contactor, Freedom, 3-phase Magnetic, Size 2, 120 V Coil, NEMA Type 1, Indoor

Overview

Enclosed NEMA Full Voltage Non-reversing Contactor, Freedom, 3-phase Magnetic, Size 2, 120 V Coil, NEMA Type 1, Indoor
Also known as: ECN0121A3A

Specifications

Phase: 3
Poles: 3
Type: Contactor
IP/NEMA Rating: NEMA 1, NEMA 2
Phase: 3
Type: Contactor
Poles: 3
IP/NEMA Rating: NEMA 1, NEMA 2

Customer Reviews

No reviews for this product
(0)