This product has been discontinued.

4" Octagon Box, 1-1/2" Deep, Metallic
Item #: 8142
Cat #: RX296-1
UPC: 050169995761
to view pricing and more.
Documents & Guides
4 Inch Octagon Ceiling Box, Metallic. Depth: 1-1/2 Inch. Bottom Knockouts: (3) 1/2 Inch Fan Weight: 35 lbs. Fixture Weight: 75 lbs. Cubic Inches: 15.5 Inch.
Overview
4 Inch Octagon Ceiling Box, Metallic. Depth: 1-1/2 Inch. Bottom Knockouts: (3) 1/2 Inch Fan Weight: 35 lbs. Fixture Weight: 75 lbs. Cubic Inches: 15.5 Inch.
Also known as: 050169995761, RX296-1
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |