REXEL logo

Flanged Locking Inlet, 50A, Non-NEMA

Item #: 81434
Cat #: CS8375
UPC: 078477326428
Sign In or Register to view pricing and more.
Flanged Locking Inlet, California Style, 50A, 250V, 3-Phase, 3-Pole, 4-Wire, Grounding, Nylon, Non-NEMA, Gray Metal

Product Overview

Flanged Locking Inlet, California Style, 50A, 250V, 3-Phase, 3-Pole, 4-Wire, Grounding, Nylon, Non-NEMA, Gray Metal
Also known as: 078477326428, CS8375

Documents

Frequently Bought Together (37)
Leviton
CS8364C Locking Connector, 50A, 3PH 250V, California Style, 3P4W
Leviton
7770 1-Gang, 50 Amp Receptacle Flip Lid Cover, Gray
Leviton
CS8369 Locking Receptacle, 50A, 3PH 250V, California Style, 3P4W
Leviton
CS8365C Locking Plug, 50A, 3PH 250V, California Style, 3P4W
Hubbell-Raco
5387-0 Weatherproof Outlet Box, 1-Gang, Die Cast
Eaton
DT100NK Neutral Kit, Used With 30 - 100A, NF-DT Safety Switches
Reliance Controls
PBN50 Power Inlet, 50A, 125/250V, NEMA CS63-75 Inlet Receptacle
Leviton
2723 Locking Connector, 30A, 3PH 250V, 3P4W
Littelfuse
LFD2570-3 2/0 AWG to 14 AWG, 3-Pole, Connector Block
Appleton
CG-87100S Cord Grip, Liquidtight, Steel, 0.875" - 1.000", Red, 1"
nVent Hoffman
A6R64NK Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs
Appleton
CG-6275S Cord Grip, Liquidtight, Steel, 0.625"-0.750", Orange, 3/4"
Leviton
WP2-G Weatherproof Cover, 1-Gang, Type: Single Receptacle, Non-Metallic
Multiple
THHN6STRBLK2500RL 6 AWG THHN Stranded Copper, Black, 2500'
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Appleton
LB75-A Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum
nVent Hoffman
A121224RT Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 24", Gray, No KOs
Leviton
2621 Locking Plug, 30A, 250V, L6-30P, 2P3W
Eaton
DT322UGK Safety Switch, Double Throw, Non-Fused, 60A, 240VAC, NEMA 1
Eaton
CH3100 Breaker, 100A, 3P, 240V, 10 kAIC, Type CH
Leviton
2725 Locking Flanged Inlet, 30A, 3PH 250V, 3P4W
Leviton
2721 Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W
Leviton
C2623 Locking Connector, 30A, 250V, L6-30R, 2P3W
NSI Tork
IT-4 Multi-Tap Connector, 1 Side Entry, 14 to 4 AWG, AL/CU
Eaton B-Line
B54SH-120GLV Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Hubbell-Raco
2122 EMT Set Screw Connector, 1/2", Insulated, Steel
Multiple
THHN8STRBLK-CUT 8 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Siemens
B250 Breaker, Bolt On, 50A, 2P, 120V, BL Type, 10 kAlC
Eaton B-Line
B143ZN FOUR HOLE CORNER PLATE, ZINC PLATED
Eaton
BRPMIKBR Mechanical Interlock Kit, for BR Load Centers, 125A
Eaton
BRP12B100R Load Center, Main Breaker, 100A, 120/240V, 12/24

Specifications

Type: Flanged Inlet, California Style, Non-NEMA
Color: Gray
Volts AC: 250
Amps: 50
Material: Nylon
Type: Flanged Inlet, California Style, Non-NEMA
Volts AC: 250
Material: Nylon
Color: Gray
Amps: 50

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)