3/4 NPT CST IRON FS BX SGL GNG MTG LUGS

Item #: 81440

Cat #: FSCD2

UPC: 782274414805

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet FSC device box, Shallow, Feraloy iron alloy, Single-gang, D shape, 3/4"

Overview

Eaton Crouse-Hinds series Condulet FSC device box, Shallow, Feraloy iron alloy, Single-gang, D shape, 3/4"

Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.

Also known as: 782274414805, FSCD2

Specifications

Gangs: 1
Material: Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 2
Gangs: 1
Hub Diameter: 3/4 in
Material: Iron Alloy
Number of Hubs: 2