BUR CT40400C0 40LB UV NYLON CBL TIE

Item #: 814449

Cat #: CT40400C0

UPC: 781810332429

to view pricing and more.
Documents & Guides
BUR CT40400C0 40LB UV CBL TIE

Overview

BUR CT40400C0 40LB UV CBL TIE
Also known as: 781810332429, CT40400C0

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 14.500 in
Width: 0.150 in
Color: Black
Material: Nylon
Width: 0.150 in
Weight Capacity: 40 lbs
Length: 14.500 in