22mm Contact Block, 2 N.C., Modular

Item #: 814479

Cat #: MCB-02

UPC: 320500307783

to view pricing and more.
Documents & Guides
2 N.C. Contact Block. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

Overview

2 N.C. Contact Block. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Also known as: 320500307783, MCB-02

Specifications

Type: Accessories, Contact Block, 2 N.O.
Family / Style: Modular
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Accessories, Contact Block, 2 N.O.
Volts DC: 600
Volts AC: 600
Family / Style: Modular
Mounting: Front