This product has been discontinued.
This product may not be available in all locations.
Breaker, Motor Protection, 2.5A, C Frame, 3P, DIN Rail Mount
Item #:
814550
Cat #:
140M-C2E-B25-CX-MT
UPC:
612598812394
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 2.5 Amp, C Frame, 3-Pole, Busbar Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed Auxiliary Contact
Overview
Breaker, Motor Protection, 2.5 Amp, C Frame, 3-Pole, Busbar Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed Auxiliary Contact
Also known as: 612598812394, 140M-C2E-B25-CX-MT
Specifications
Poles: | 3 |
Mounting: | Busbar |
Color: | Black |
Type: | Motor Controller, Rotary Style |
Volts AC: | 600 |
Family / Style: | 140M |
Amps: | 2.500 |
Amps Range: | 1.600 - 2.500 |
Poles: | 3 |
Color: | Black |
Volts AC: | 600 |
Amps: | 2.500 |
Mounting: | Busbar |
Type: | Motor Controller, Rotary Style |
Family / Style: | 140M |
Amps Range: | 1.600 - 2.500 |
Customer Reviews
No reviews for this product
(0)