Close to Ceiling, 1 Light, 100W, White

Item #: 81456

Cat #: P3526-60

UPC: 785247352616

to view pricing and more.
Documents & Guides
Close to Ceiling, 1 Light, 100W, WhiteClose to Ceiling Light, Round Glass, Size: 5-1/4x10-1/8", 100W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.

Overview

Close to Ceiling, 1 Light, 100W, WhiteClose to Ceiling Light, Round Glass, Size: 5-1/4x10-1/8", 100W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: White.
Also known as: 785247352616, P3526-60

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 10 1/8 in
Color: White
Type: Close To Ceiling
Base: Medium Screw (E26)
Diameter: 10 1/8 in
Type: Close To Ceiling
Wattage: 100
Color: White