CEILING BOX BASE MODEL

Item #: 814622

Cat #: ECB2S

UPC: 786776183191

to view pricing and more.
Documents & Guides
Fully finished enclosure designed to manage and store A/V equipment in an air handling plenum space above a false ceiling.

Overview

Fully finished enclosure designed to manage and store A/V equipment in an air handling plenum space above a false ceiling.
Also known as: 786776183191, ECB2S

Specifications

Size: 24 in
Width: 24 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Color: White
Type: Hinged Cover
Material: Steel
Size: 24 in
Mounting: Surface
Height: 24 in
Type: Hinged Cover
Width: 24 in
Depth: 6 in
Color: White
Material: Steel