3" PVC 45° Elbow, 18" Radius, Schedule 40, Gray, Bell End

Item #: 814692

Cat #: UA7CLB

UPC: 034481196945

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 45 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481196945, UA7CLB

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 18 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 18 in