GELC GEMT303630CAN-SY 36IN CANOPY

Item #: 814702
Cat #: GEMT303630CAN-SY
UPC: 781733696851
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GELC GEMT303630CAN-SY 36IN CANOPY 3000K RH30

Overview

GELC GEMT303630CAN-SY 36IN CANOPY 3000K RH30
Also known as: 781733696851, GEMT303630CAN-SY

Specifications

Color Temperature: 3000 (Warm White)
Length: 3 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Light Technology: LED
Length: 3 ft

Customer Reviews

No reviews for this product
(0)