REXEL logo

IC Frame-In Kit, Incandescent, AirSeal, 3-3/4"

Item #: 81479
Cat #: 2000AIC
UPC: 784197200022
Sign In or Register to view pricing and more.
Incandescent Insulated Ceiling AirSeal® Frame-In Kit, IC Housing, Diameter: 3-3/4 inch

Product Overview

Incandescent Insulated Ceiling AirSeal® Frame-In Kit, IC Housing, Diameter: 3-3/4 inch
Also known as: 784197200022, 2000AIC

Documents

Frequently Bought Together (25)
Midnight Express Service
Juno Lighting
2NCMF 2IN LED MOUNTING FRAME
Pass & Seymour
P1-22-R Switch/Outlet Box, 1-Gang, Non-Metallic
Lightolier
2000LV Non-IC Frame-In Kit, MR16, Standard, 3-3/4"
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Eaton
DG324NRK Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 3R
Leviton
GFTR1-I Tamper Resistant GFCI Receptacle, 15A, 125V , Ivory
Nutone
9412D Heat Lamp, 250W Infrared Bulb, White
Nutone
AEN110L 110 CFM Ceiling Fan w/ LED Light, Single-Speed
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Philips Lighting
8.5A19/LED/827/ND-120V-2PK/4 Non-Dimmable LED Lamp, 8.5W, Type A19
Elite Lighting
RL531-950L-DIMTR-120-30K-90-W-WH LED Retrofit Lighting Module, 950 Lumen, 3000K, White
Carlon
E971FB Round Floor Box, Diameter: 5", Depth: 6", Non-Metallic
Leviton
80707-I Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory, Standard
Southwire
7145SW String Light, 100', 150W, 120V, Yellow
Philips Advance
IOPA2P32N35I Electronic Ballast, 2-Lamp, 120-277V, Instant Start
Appleton
4050S Set Screw Connector, 1/2" Steel
Lightolier
1004ICXN IC Housing, Frame-in Kit, 5", High Wattage, Airseal, Nail
Hubbell-Raco
2052 Conduit Hanger with Bolt, 3/8 to 1/2", Steel
Hubbell-Raco
2082 EMT Conduit Strap, 1-Hole, 1/2", Steel
nVent Caddy
CD0B Conduit Hanger with Bolt, Diameter: 1/2", Steel
Lutron
CW-3-WH Dimmer/Fan Control Wallplate, 3-Gang, White, Claro Series
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series
Pass & Seymour
S1-20-RAC 4" Round Ceiling Box With Captive Nails

Specifications

Diameter: 3 3/4 in
Type: Frame-In Kit
Diameter: 3 3/4 in
Type: Frame-In Kit

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)