Motor, 50HP, 900RPM, 3PH, Model # 5KS404SAA408, 460VAC, 404T Frame

Item #: 814973

Cat #: M9773

UPC:

to view pricing and more.
Documents & Guides
Motor, 50 Horse Power, 900 RPM, 3-Phase, Model # 5KS404SAA408, 460 Volt AC, 404T Frame

Overview

Motor, 50 Horse Power, 900 RPM, 3-Phase, Model # 5KS404SAA408, 460 Volt AC, 404T Frame
Also known as: M9773

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 50
Volts AC: 460
RPM: 900
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 1420
Phase: 3
IP/NEMA Rating: IP55
Volts AC: 460
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 50
RPM: 900
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 1420