REXEL logo

Drum Switch, Reversing, Without Overload Relay, 3P, Maintained

Item #: 81503
Cat #: 9441H268
UPC: 782113202457
Sign In or Register to view pricing and more.
Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 1, Surface Mounting, NEMA 1. 1 Hp @ 115V DC & 230V DC. 1-1/2 Hp @ 115V AC 1-Phase, 2 Hp @ 230V AC 1-Phase. 2 Hp @ 200-230V AC & 380-575V AC 3-Phase. Convertible to Momentary in both Positions.

Product Overview

Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 1, Surface Mounting, NEMA 1. 1 Hp @ 115V DC & 230V DC. 1-1/2 Hp @ 115V AC 1-Phase, 2 Hp @ 230V AC 1-Phase. 2 Hp @ 200-230V AC & 380-575V AC 3-Phase. Convertible to Momentary in both Positions.
Also known as: 782113202457, 9441H268
Frequently Bought Together (24)
Multiple
SO104BLK1000RL SOOW Portable Cord, 10/4, Black, 1000'
Appleton
CG-6250 Cord Grip, Liquidtight, Aluminum, 0.625" - 0.750"
Appleton
CG-3150 Cord Grip, Liquidtight, Aluminum, 0.312" - 0.437"
Multiple
SOOWASOW168BLK500RL 16/8 SO/SOOW Copper 500'
Appleton
S-50 Knockout Seal, Snap" Steel, 1/2"
Appleton
CG90-2550 Liquidtight Strain Relief Cord Connector, 90°, 1/2", Aluminum
Kindorf
C-105-3 Rigid Strut Strap, 3", Steel, Galv-Krom Finish
Allen-Bradley
140M-C2E-B25 Breaker, Motor Protection, 2.5A, C Frame, 3P, DIN Rail Mount
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Leviton
PJ2-I Toggle Wallplate, 2-Gang, Nylon, Ivory, Midway
Leviton
PJ8-I Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Midway
Leviton
2731 Locking Plug, 30A, 3PH 480V, L16-30P, 3P4W
Appleton
CG-5050 Cord Grip, Liquidtight, Aluminum, 0.500" - 0.625"
Leviton
MS303-DSS Manual Motor Switch, 30A, 600VAC, Short Toggle, 3P, Black
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Power-Strut
PS3033-EG Strut Post Base, Single, 6" X 6" X 3-1/2", Steel/Electro-Galvanized
Leviton
PJ1-I Toggle Wallplate, 1-Gang, Nylon, Ivory, Midway
Philips Lighting
F54T5/850/HO/ALTO-40PK Fluorescent Lamp, High Output, T5, 54W, 5000K
Kindorf
C-105-1-1/2 PIPE STRAP 12GA 1-1/2IN STEEL
Leviton
2733 Locking Connector, 30A, 3PH 480V, 3P4W
Arlington
TVBR505K Recessed Electrical Box Kit 2-Gang White
Multiple
SO164BLK250RL SOOW Portable Cord, 16/4, Black, 250'

Specifications

Type: Reversing, Drum Switch
Phase: 3
Poles: 3
IP/NEMA Rating: 1
Type: Reversing, Drum Switch
Poles: 3
Phase: 3
IP/NEMA Rating: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)