Unshielded Riser Cable, 24 AWG, 50 Pair, Gray PVC Jacket, 5000'

Item #: 815075

Cat #: 33572

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Unshielded Riser Cable, 24 AWG, 50 Pair, Gray PVC Jacket, 5000'

Overview

Unshielded Riser Cable, 24 AWG, 50 Pair, Gray PVC Jacket, 5000'
Also known as: 33572

Specifications

Gauge: 24 AWG
Volts AC: 300
Conductors: 50 Pair
Material: Copper
Color: Gray
Length: 5000 ft
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 50 Pair
Color: Gray
Jacket: Riser
Volts AC: 300
Material: Copper
Length: 5000 ft
Shielding: Unshielded