Unshielded Riser Cable, 24 AWG, 100 Pair, Gray PVC Jacket, 5000'

Item #: 815076

Cat #: 33574-5000RL

UPC:

to view pricing and more.
Documents & Guides
Unshielded Riser Cable, 24 AWG, 100 Pair, Gray PVC Jacket, 5000'

Overview

Unshielded Riser Cable, 24 AWG, 100 Pair, Gray PVC Jacket, 5000'
Also known as: 33574-5000RL

Specifications

Gauge: 24 AWG
Volts AC: 300
Material: Copper
Color: Gray
Conductors: 100 Pair
Length: 5000 ft
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Conductors: 100 Pair
Jacket: Riser
Volts AC: 300
Color: Gray
Length: 5000 ft
Shielding: Unshielded