Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4" Stud, Aluminum
Item #:
81513
Cat #:
K2A26U
UPC:
781810600054
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4 Inch Stud, Aluminum/Tin Plated, CU/AL Rated
Overview
Mechanical Lug, 2 Conductor, 1 Hole , 14 - 2/0 AWG, 1/4 Inch Stud, Aluminum/Tin Plated, CU/AL Rated
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810600054, K2A26U
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2/0 |
Stud Size: | 1/4 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)