CABLE TIE 50LB 7IN NAT NYLON ID QUA

Item #: 815215

Cat #: TY46MF

UPC: 786210826455

Sign In or Register to view pricing and more.
Documents & Guides
Identification Cable Tie - Quadruple Strap Configuration, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 184.15mm (7.25 Inches), Width of 4.81mm (0.19 Inch), Thickness of 1.41mm (0.055 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Marking Pad Size of 63mm (2.48 Inches) x 26.99mm (1.062 Inches), Bulk Package

Overview

Identification Cable Tie - Quadruple Strap Configuration, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 184.15mm (7.25 Inches), Width of 4.81mm (0.19 Inch), Thickness of 1.41mm (0.055 Inch), Tensile Strength Rating of 220 Newtons (50 Pounds), Marking Pad Size of 63mm (2.48 Inches) x 26.99mm (1.062 Inches), Bulk Package
Also known as: 786210826455, TY46MF

Specifications

Width: 0.190 in
Color: Natural
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.100 in
Width: 0.190 in
Diameter: 1.750 in
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 7.100 in